Overview
Mfr description
BR930028K TAPERED ROLLER BRG
- Includes All Critical Parts Needed For The Repair
- Made From Heat Treated High Carbon Steel For Superior Strength
- Sealed For Life Design Ensures Problem Free Operation
- Skf Quality And Design That You Can Count On
- Fully integrated mounting and wheel flange
- Dynamic load carry capacity
- Unitized assembly with no periodic maintenance needed
Specifications
- Manufacturer Upc Number085311171472
- UPC_NO085311171472
- Weight6.26 lbs
- Kit TypeWheel Bearing and Hub Assembly Repair Kit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data