Motion
MU1010V

NTN
MU1010V

Cylindrical Roller Bearing - Straight, 50 mm ID, 80 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #02280811
MFR #MU1010V
Price$133.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MU1010V

Cylindrical Roller Bearing - Straight, 50 mm ID, 80 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #02280811
MFR #MU1010V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$133.87/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1.520 mm
  • Outside Diameter  
    2.8409 in
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.362 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    One Piece Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359105483
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    MU
  • UPC_NO
    4547359105483

Overview

Mfr description
MU1010V CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text