Motion
MU1312V

NTN
MU1312V

Cylindrical Roller Bearing - Straight, 2.3622 in ID, 4.4291 in OD, 1.2205 in Width
Mi Item #02280829
MFR #MU1312V
Price$375.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MU1312V

Cylindrical Roller Bearing - Straight, 2.3622 in ID, 4.4291 in OD, 1.2205 in Width
Mi Item #02280829
MFR #MU1312V

Mfr description
MU1312V CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.82/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    2.540 mm
  • Outside Diameter  
    4.4291 in
  • Overall Width  
    31 mm
  • Weight
    2.449 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    One Piece Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359106893
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359106893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)