Motion
NU2207ET2X

NTN
NU2207ET2X

Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 23 mm Width, CN Internal Clearance
Mi Item #02280844
MFR #NU2207ET2X
Price$188.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2207ET2X

Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 23 mm Width, CN Internal Clearance
Mi Item #02280844
MFR #NU2207ET2X

Mfr description
NU2207ET2 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.14/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Max Rpm
    10000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)