Motion
51180-9330
Rubber Sheet - 7992 Style, Neoprene with Duck Insert, Branded, 0.063 in Thick, 48 in Width, Black Color
MI ITEM #02281140
MFR #51180-9330
Your Price$366.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Sheet - 7992 Style, Neoprene with Duck Insert, Branded, 0.063 in Thick, 48 in Width, Black Color
MI ITEM #02281140
MFR #51180-9330

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$366.07/each(List $382.31)

Overview

Mfr description
+++USE GARMEX CODE 51180-8XXX+++7992 50

Specifications

  • Style
    7992
  • Thickness
    0.063 in
  • Width
    48 in
  • Composition
    Neoprene with Duck Insert
  • Color
    Black
  • Material
    Neoprene with Duck Insert
  • Branding
    Branded
  • Maximum Temperature
    121 °F
  • Durometer
    50
  • Finish
    Fabric
  • Manufacturer Upc Number
    717744909840
  • Harmonization Code
    4008210000
  • Overall Width
    48 in
  • Overall Thickness
    0.063 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought