Motion
CUB7508TM

NTN
CUB7508TM

Cylindrical Roller Bearing - Round, 1.5748 in ID, 2.9750 in OD, 1.0000 in Width
Mi Item #02282475
MFR #CUB7508TM
Price$301.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CUB7508TM

Cylindrical Roller Bearing - Round, 1.5748 in ID, 2.9750 in OD, 1.0000 in Width
Mi Item #02282475
MFR #CUB7508TM

Mfr description
CUB7508TM CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.44/each

Specifications

Dimensions

  • Bore Diameter  
    1.5748 in
  • Fillet Radius
    0.0800 in
  • Inner Ring Width
    0.8779 in
  • Outside Diameter  
    2.9750 in
  • Overall Width  
    1.0000 in
  • Weight
    1.16 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359056914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)