Motion
35120-6608
Gasket Sheet - 3504 Style, PTFE with Aluminosilicate Microspheres, Branded, 60.0000 in Length, Blue Color
Mi Item #02284707
MFR #35120-6608
Price$2,772.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - 3504 Style, PTFE with Aluminosilicate Microspheres, Branded, 60.0000 in Length, Blue Color
Mi Item #02284707
MFR #35120-6608

Mfr description
3504 BLUE-BRANDED GYLON .125" 60.000"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,772.70/each

Specifications

Dimensions

  • Length
    60.0000 in
  • Overall Length
    60.0000 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    60.0000 in

Details

  • Branding
    Branded
  • Color
    Blue
  • Composition
    PTFE with Aluminosilicate Microspheres
  • Material
    PTFE with Aluminosilicate Microspheres
  • Minimum Temperature
    -450 °F
  • Pressure Max (Bar)
    35 bar
  • Pressure Max (PSI)
    800 psi
  • Standards Met
    ADI/TSE Free, REACH Compliant, RoHS Compliant, USP VI 661 Compliant, USP VI 87 Compliant, USP VI 88 Compliant, FDA Compliant
  • Style
    3504
  • Temperature Range
    -450 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)