Motion
CSN05N05S11
Low Carbon Steel Material, 0.5000 in Pipe Size
MI ITEM #02286292
MFR #CSN05N05S11
Your Price$20.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Carbon Steel Material, 0.5000 in Pipe Size
MI ITEM #02286292
MFR #CSN05N05S11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.56/each(List $25.71)

Overview

Mfr description
CSN05N05S11(1/2)DOWNLINE THREAD ADAPT.

Specifications

  • Pipe Size
    0.5000 in
  • Material
    Low Carbon Steel
  • Overall Length
    0.9375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought