Motion
CSN07N07S11
Low Carbon Steel Material, 0.7500 in Pipe Size
Mi Item #02286293
MFR #CSN07N07S11
Price$23.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Carbon Steel Material, 0.7500 in Pipe Size
Mi Item #02286293
MFR #CSN07N07S11

Mfr description
CSN07N07S11 (3/4) DOWNLINE THREAD ADAPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.03/each

Specifications

Dimensions

  • Overall Length
    1.5000 in
  • Pipe Size
    0.7500 in

Details

  • Material
    Low Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)