Motion
SL185013-C3

INA (SCHAEFFLER)
SL185013-C3

Cylindrical Roller Bearing - Straight, 65 mm ID, 100 mm OD, 46 mm Width, C3 Internal Clearance
MI ITEM #02287957
MFR #SL185013-C3
Price$1,849.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL185013-C3

Cylindrical Roller Bearing - Straight, 65 mm ID, 100 mm OD, 46 mm Width, C3 Internal Clearance
MI ITEM #02287957
MFR #SL185013-C3

Mfr description
SL185013-A-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,849.46/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Not Rated
  • Weight
    3.48 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Max Rpm
    3900 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL18
  • UPC_NO
    4012802699470

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)