Motion
SL185014-C3

INA (SCHAEFFLER)
SL185014-C3

Cylindrical Roller Bearing - Straight, 70 mm ID, 110 mm OD, 54 mm Width, C3 Internal Clearance
MI ITEM #02287958
MFR #SL185014-C3
List Price$2,930.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL185014-C3

Cylindrical Roller Bearing - Straight, 70 mm ID, 110 mm OD, 54 mm Width, C3 Internal Clearance
MI ITEM #02287958
MFR #SL185014-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,930.87/each for your price

Overview

Mfr description
SL185014-A-C3

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C3
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    3600 rpm
  • Cage Material
    No Cage
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.1 mm
  • Series
    SL18
  • Weight
    4.88 lbs
  • UPC_NO
    4012802699487
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought