Motion
FRM100/9.5
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02288004
MFR #FRM100/9.5
Price$64.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02288004
MFR #FRM100/9.5

Mfr description
FRM100/9,5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.20/each

Specifications

Dimensions

  • Outside Diameter
    100 mm
  • Overall Width
    0.3750 in

Details

  • Compatible Bearing
    1309, 1309K, 20309, 20309K, 21309, 21309K, 2211, 2211K, 22211, 22211K
  • Compatible Housed Unit
    SNV100
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)