Motion
FRM140/10
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02288007
MFR #FRM140/10
Price$81.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02288007
MFR #FRM140/10

Mfr description
FRM140/10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.89/each

Specifications

Dimensions

  • Outside Diameter
    140 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    22216-E1-K, 222S.211, 222SM70
  • Compatible Housed Unit
    SAF516C.U, SAF516D.U
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)