Specifications
Dimensions
- Overall Width10 mm
Details
- Manufacturer Upc Number4547359197303
- Material NumberSteel
- Product TypeStabilizing Rings
- UPC_NO4547359197303
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)