Motion
NU412

NTN
NU412

Cylindrical Roller Bearing - Straight, 60 mm ID, 150 mm OD, 35 mm Width
Mi Item #02288625
MFR #NU412
Price$827.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU412

Cylindrical Roller Bearing - Straight, 60 mm ID, 150 mm OD, 35 mm Width
Mi Item #02288625
MFR #NU412

Mfr description
NU412 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$827.77/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    2.100 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Weight
    6.614 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359148572
  • Max Rpm
    4600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359148572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)