Motion
NU2220

NTN
NU2220

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width, CN Internal Clearance
Mi Item #02288656
MFR #NU2220
Price$1,224.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2220

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width, CN Internal Clearance
Mi Item #02288656
MFR #NU2220

Mfr description
NU2220
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,224.37/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    2.000 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ISO Class 0
  • Weight
    10.207 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359141962
  • Max Rpm
    4100 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    NU
  • UPC_NO
    4547359141962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)