Motion
NJ311

NTN
NJ311

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width, CN Internal Clearance
MI ITEM #02288700
MFR #NJ311
Price$342.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ311

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width, CN Internal Clearance
MI ITEM #02288700
MFR #NJ311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$342.02/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    2.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    ISO Class 0
  • Weight
    3.252 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359123111
  • Max Rpm
    7000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • UPC_NO
    4547359123111

Overview

Mfr description
NJ311

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text