Motion
N204W
Cylindrical Roller Bearing - Straight, 20 mm ID, 47 mm OD, 14 mm Width
MI ITEM #02289706
MFR #N204W
List Price$119.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 20 mm ID, 47 mm OD, 14 mm Width
MI ITEM #02289706
MFR #N204W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$119.44/each for your price

Overview

Mfr description
N204W

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    18000 rpm
  • Maximum RPM (Grease)
    15000 rpm
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Inner Ring Width
    20 mm
  • Outer Ring Width
    20 mm
  • Fillet Radius
    1 mm
  • Series
    2
  • Weight
    0.24 lbs
  • Manufacturer Upc Number
    029176051340
  • UPC_NO
    029176051340
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text