Motion
NU214W
Cylindrical Roller Bearing - Straight, 70 mm ID, 125 mm OD, 24 mm Width
Mi Item #02290054
MFR #NU214W
Price$316.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 70 mm ID, 125 mm OD, 24 mm Width
Mi Item #02290054
MFR #NU214W

Mfr description
NU214W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.16/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    125 mm
  • Weight
    2.54 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176033445
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176033445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)