Motion
NJ306EWC3
Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width, C3 Internal Clearance
Mi Item #02290055
MFR #NJ306EWC3
Price$186.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width, C3 Internal Clearance
Mi Item #02290055
MFR #NJ306EWC3

Mfr description
NJ306EWC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.44/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    19 mm
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    72 mm
  • Weight
    0.79 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176071126
  • Maximum RPM (Grease)
    8500 rpm
  • Maximum RPM (Oil)
    11000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176071126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)