Motion
N208WC3
NSK Light Cylindrical Roller Bearing, 40 mm Dia Bore, 80 mm OD, 1 Row, 18 mm W, 43500 N Dynamic/43000 N Static Load
Mi Item #02290061
MFR #N208WC3
Price$232.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 40 mm Dia Bore, 80 mm OD, 1 Row, 18 mm W, 43500 N Dynamic/43000 N Static Load
Mi Item #02290061
MFR #N208WC3

Mfr description
N208WC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.17/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    18 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    80 mm
  • Weight
    0.83 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176051371
  • Maximum RPM (Grease)
    8500 rpm
  • Maximum RPM (Oil)
    10000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176051371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)