Motion
NJ2305WC3
Cylindrical Roller Bearing - Straight, 25 mm ID, 62 mm OD, 24 mm Width, C3 Internal Clearance
Mi Item #02290069
MFR #NJ2305WC3
Price$281.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 25 mm ID, 62 mm OD, 24 mm Width, C3 Internal Clearance
Mi Item #02290069
MFR #NJ2305WC3

Mfr description
NJ2305W C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.65/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    62 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176399817
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176399817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)