Motion
NU2308W
Cylindrical Roller Bearing - Straight, 40 mm ID, 90 mm OD, 33 mm Width
Mi Item #02290073
MFR #NU2308W
Price$198.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 40 mm ID, 90 mm OD, 33 mm Width
Mi Item #02290073
MFR #NU2308W

Mfr description
NU2308W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.50/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    90 mm
  • Weight
    2.07 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176033841
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176033841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)