Motion
NU1028MC3
NSK Extra Light Cylindrical Roller Bearing, 140 mm Dia Bore, 210 mm OD, 1 Row, 33 mm W, 176000 N Dynamic/250000 N Static Load
Mi Item #02290098
MFR #NU1028MC3
Price$3,001.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Extra Light Cylindrical Roller Bearing, 140 mm Dia Bore, 210 mm OD, 1 Row, 33 mm W, 176000 N Dynamic/250000 N Static Load
Mi Item #02290098
MFR #NU1028MC3

Mfr description
NU1028MC3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,001.49/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    33 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    210 mm
  • Weight
    8.53 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176401978
  • Maximum RPM (Grease)
    3000 rpm
  • Maximum RPM (Oil)
    3600 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    10
  • UPC_NO
    029176401978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)