Motion
NJ208ETC3
Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 80 mm Width, C3 Internal Clearance
MI ITEM #02290186
MFR #NJ208ETC3
Price$193.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 80 mm Width, C3 Internal Clearance
MI ITEM #02290186
MFR #NJ208ETC3

Mfr description
NJ208ETC3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.52/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    80 mm
  • Weight
    0.79 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Fiberglass Reinforced Polyamide
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176398872
  • Maximum RPM (Grease)
    7500 rpm
  • Maximum RPM (Oil)
    9000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176398872

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)