Motion
LRJA2.1/2J
Single Row Cylindrical Roller Bearing - 2.5000 in ID, 5.0000 in OD, 0.9375 in Width
MI ITEM #02290263
MFR #LRJA2.1/2J
Price$1,200.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - 2.5000 in ID, 5.0000 in OD, 0.9375 in Width
MI ITEM #02290263
MFR #LRJA2.1/2J

Mfr description
LRJA2.1/2J
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,200.45/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    5.0000 in
  • Overall Width  
    0.9375 in
  • Weight
    3 lbs

Details

  • Cage Material
    Pressed Steel
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    747023006847

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)