Motion
81126-TV
Cylindrical Roller Bearing - Straight, 130 mm ID, 170 mm OD, 30 mm Width, C0 Internal Clearance
Mi Item #02291841
MFR #81126-TV
Price$2,175.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 130 mm ID, 170 mm OD, 30 mm Width, C0 Internal Clearance
Mi Item #02291841
MFR #81126-TV

Mfr description
81126-TV THRUST ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,175.49/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    4.41 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Plastic
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    1940 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)