Motion
G 3140 B

TIMKEN
G 3140 B

Cylindrical Roller Bearing - Straight, 4.5100 in ID, 5.5000 in OD, 2.4900 in Width, C0 Internal Clearance
Mi Item #02292131
MFR #G 3140 B
Price$746.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
G 3140 B

Cylindrical Roller Bearing - Straight, 4.5100 in ID, 5.5000 in OD, 2.4900 in Width, C0 Internal Clearance
Mi Item #02292131
MFR #G 3140 B

Mfr description
G 3140 B NEEDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$746.54/each

Specifications

Dimensions

  • Bore Diameter  
    4.5100 in
  • Outside Diameter  
    5.5000 in
  • Overall Width  
    2.4900 in
  • Precision Rating
    Not Rated
  • Weight
    4.6 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    G
  • UPC_NO
    087796124370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)