Overview
Mfr description
MS1308GEGX BEARING MS1308GEGX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight1.57 lbs
- Manufacturer Upc Number662327056520
- UPC_NO662327056520
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data