Motion
89313-TV
Cylindrical Roller Bearing - Straight, 65 mm ID, 115 mm OD, 30 mm Width, C0 Internal Clearance
Mi Item #02296074
MFR #89313-TV
Price$2,226.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 65 mm ID, 115 mm OD, 30 mm Width, C0 Internal Clearance
Mi Item #02296074
MFR #89313-TV

Mfr description
89313-TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,226.67/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    3.51 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Plastic
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    3200 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)