Motion
NCF 2922 CV

SKF
NCF 2922 CV

Cylindrical roller bearings, single row, full complement
MI ITEM #02296251
MFR #NCF 2922 CV
Price$1,322.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 2922 CV

Cylindrical roller bearings, single row, full complement
MI ITEM #02296251
MFR #NCF 2922 CV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,322.62/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Not Rated
  • Weight
    2.7 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    None
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316572305607
  • Material Element
    Bearing steel
  • Max Rpm
    2400 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    29
  • UPC_NO
    7316572305607

Overview

Mfr description
NCF 2922CV BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text