Motion
NU321-E-M1-C3

FAG (SCHAEFFLER)
NU321-E-M1-C3

Cylindrical Roller Bearing - Straight, C3 Internal Clearance
Mi Item #02296348
MFR #NU321-E-M1-C3
Price$2,065.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU321-E-M1-C3

Cylindrical Roller Bearing - Straight, C3 Internal Clearance
Mi Item #02296348
MFR #NU321-E-M1-C3

Mfr description
NU321-E-XL-M1-C3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,065.17/each

Specifications

Dimensions

  • Weight
    21.12 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NU3
  • UPC_NO
    4012801629805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)