Motion
NU1024-M1-C3

FAG (SCHAEFFLER)
NU1024-M1-C3

Cylindrical Roller Bearing - Straight, 120 mm ID, 180 mm OD, 28 mm Width, C3 Internal Clearance
MI ITEM #02296496
MFR #NU1024-M1-C3
Price$2,089.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU1024-M1-C3

Cylindrical Roller Bearing - Straight, 120 mm ID, 180 mm OD, 28 mm Width, C3 Internal Clearance
MI ITEM #02296496
MFR #NU1024-M1-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,089.01/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Not Rated
  • Weight
    5.43 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C3
  • Max Rpm
    6400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NU10
  • UPC_NO
    4012801392013

Overview

Mfr description
NU1024-XL-M1-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text