Motion
92936354
BladeRunner® 9293-6354 V-Belt - 0.7813 in Top Width, 56.750 in Overall Length, Industrial Synchronous Belt GT
Mi Item #02296795
MFR #92936354
Price$180.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 9293-6354 V-Belt - 0.7813 in Top Width, 56.750 in Overall Length, Industrial Synchronous Belt GT
Mi Item #02296795
MFR #92936354

Mfr description
6354 SPECIAL APPL BELT 92936354
  • Special Application Belt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.34/each

Specifications

Dimensions

  • Outside Length
    56.750 in
  • Pitch
    0.3150 in
  • Top Width
    0.7813 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Category
    Industrial Synchronous Belt GT
  • Belt Type
    Synchronous Belt GT
  • Construction
    Synchronous
  • Equipment Type
    Lawn & Garden Equipment
  • Manufacturer Catalog Number
    9293-6354
  • Material
    CR (Neoprene)
  • Number Of Teeth
    180
  • Reinforcing Cord Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)