Motion
85528694
FleetRunner® Micro-V Belt - K Section, 10 Ribs, 1.367 in Width, 50.17 in OAL, Standard Series
Mi Item #02296839
MFR #85528694
Price$73.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® Micro-V Belt - K Section, 10 Ribs, 1.367 in Width, 50.17 in OAL, Standard Series
Mi Item #02296839
MFR #85528694

Mfr description
K100495 MICRO-V BELT
  • Flexible construction allows the belt to withstand billions of topside and backside bends in ABDS applications, resulting in long belt life
  • Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners
  • Unique form grinding of each individual belt assures precise dimensional control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.90/each

Specifications

Dimensions

  • Overall Length
    50.17 in
  • Rib Width
    1-3/8 in
  • Section Size
    K
  • Top Width
    1.367 in
  • Weight
    0.47 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Standard
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Material
    EPDM
  • Number Of Ribs
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)