Motion
BC1B 320811

SKF
BC1B 320811

Cylindrical roller bearings, single row - Straight, 17 mm ID, 37 mm OD, 14 mm Width, C0 Internal Clearance
Mi Item #02297059
MFR #BC1B 320811
Price$161.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BC1B 320811

Cylindrical roller bearings, single row - Straight, 17 mm ID, 37 mm OD, 14 mm Width, C0 Internal Clearance
Mi Item #02297059
MFR #BC1B 320811

Mfr description
BC1B320811
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.05/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.16 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    2 Outer Ring, 1 Inner Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577732811
  • Material Element
    Bearing steel
  • Max Rpm
    24000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly
  • Series
    BC1B32
  • UPC_NO
    7316577732811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)