Motion
FRB 10/360

SKF
FRB 10/360

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02297120
MFR #FRB 10/360
Price$124.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/360

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02297120
MFR #FRB 10/360

Mfr description
FRB 10/360 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.71/each

Specifications

Dimensions

  • Outside Diameter
    360 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    22334 CCK/W33
  • Compatible Housed Unit
    SNL 3048
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)