Motion
FRB 10/400

SKF
FRB 10/400

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02297121
MFR #FRB 10/400
Price$86.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/400

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02297121
MFR #FRB 10/400

Mfr description
FRB 10.400 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.01/each

Specifications

Dimensions

  • Outside Diameter
    400 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    22244 CC/W33, 22244 CCK/W33, 22244-2CS5, 22244-2CS5K, 23148 CC/W33, 23148-2CS5, 23244 CC/W33, 23244 CCK/W33, C 2244 K, C 2244, C 3148
  • Compatible Housed Unit
    SNL 3148 G, SNL 3148 TURA, SNL 3148 TURT, SNL 3148, SNL 3244 G, SNL 3244
  • Material
    Steel
  • Number Of Rings Required
    2, 4
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577294975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)