Motion
FRB 10/480

SKF
FRB 10/480

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02297122
MFR #FRB 10/480
Price$124.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/480

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02297122
MFR #FRB 10/480

Mfr description
FRB 10.480 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.71/each

Specifications

Dimensions

  • Outside Diameter
    480 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    23064 CCK/W33, 23252 CC/W33, 23252 CCK/W33, C 3064 KM, C 3064 M
  • Compatible Housed Unit
    SNL 3064 G, SNL 3064 TURA, SNL 3064 TURT, SNL 3064, SNL 3252 G, SNL 3252
  • Material
    Steel
  • Number Of Rings Required
    2, 6
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316571123448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)