Motion
FRB 11.2/160

SKF
FRB 11.2/160

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02297124
MFR #FRB 11.2/160
Price$54.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 11.2/160

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02297124
MFR #FRB 11.2/160

Mfr description
FRB 11.2 160 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.96/each

Specifications

Dimensions

  • Outside Diameter
    160 mm
  • Overall Width
    0.4375 in

Details

  • Compatible Bearing
    2218 K, 2218, 22218 E, 22218 EK
  • Compatible Housed Unit
    FSAFD 218, FSAFD 518, SAFD 218, SAFD 518
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316570580204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)