1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
FRB 12/120
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #
02297126
MFR #
FRB 12/120
Your Price
$70.17
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Stabilizing Rings
SKF FRB 12/120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
FRB 12/120
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #
02297126
MFR #
FRB 12/120
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$70.17
/each
(List
$80.70
)
Qty
Add to Cart
Overview
Mfr description
FRB 12.120 STAB RING
Specifications
Type Of Bearing
Spherical Roller
Outside Diameter
120 mm
Overall Width
12 mm
Material
Steel
UPC_NO
7316570112993
Product Type
Stabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data