Motion
FRB 14/160

SKF
FRB 14/160

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02297127
MFR #FRB 14/160
Price$65.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 14/160

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02297127
MFR #FRB 14/160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$65.26/each

Specifications

Dimensions

  • Outside Diameter
    160 mm
  • Overall Width
    14 mm

Details

  • Compatible Bearing
    1315 K, 1315 KTN9, 1315, 21315 E, 21315 EK
  • Compatible Housed Unit
    SNL 518-615
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017338

Overview

Mfr description
FRB 14.160 STAB RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought