Motion
FRB 4/110

SKF
FRB 4/110

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02297132
MFR #FRB 4/110
Price$58.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 4/110

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02297132
MFR #FRB 4/110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$58.71/each

Specifications

Dimensions

  • Outside Diameter
    110 mm
  • Overall Width
    4 mm

Details

  • Compatible Bearing
    22310 E, 22310 EK, 2310 K, 2310
  • Compatible Housed Unit
    SNL 512-610
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316570587531

Overview

Mfr description
FRB 4/110 STAB RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought