Motion
FRB 4/90

SKF
FRB 4/90

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02297133
MFR #FRB 4/90
Your Price$66.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 4/90

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02297133
MFR #FRB 4/90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$66.79/each(List $76.81)

Overview

Mfr description
FRB 4.90 STAB RING

Specifications

  • Compatible Housed Unit
    SNL 510-608
  • Compatible Bearing
    22308 E, 22308 EK, 2308 EKTN9, 2308 ETN9
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    90 mm
  • Overall Width
    4 mm
  • Material
    Steel
  • Number Of Rings Required
    2
  • UPC_NO
    7316570425925
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text