Motion
FRB 5/90

SKF
FRB 5/90

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02297134
MFR #FRB 5/90
Price$63.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 5/90

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02297134
MFR #FRB 5/90

Mfr description
FRB 5.90 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.30/each

Specifications

Dimensions

  • Outside Diameter
    90 mm
  • Overall Width
    5 mm

Details

  • Compatible Bearing
    1210 EKTN9
  • Compatible Housed Unit
    FNL 510 A
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316570895247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)