Motion
FRB 6.5/90

SKF
FRB 6.5/90

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02297135
MFR #FRB 6.5/90
Price$72.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 6.5/90

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02297135
MFR #FRB 6.5/90

Mfr description
FRB 6.5 90 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.79/each

Specifications

Dimensions

  • Outside Diameter
    90 mm
  • Overall Width
    0.2500 in

Details

  • Compatible Bearing
    BS2-2210-2CS/VT143, BS2-2210-2CSK/VT143
  • Compatible Housed Unit
    SNL 210, SNL 510-608, SNL 511-609
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)