Motion
FRB 8/80

SKF
FRB 8/80

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02297145
MFR #FRB 8/80
Price$58.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 8/80

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02297145
MFR #FRB 8/80

Mfr description
FRB 8.80 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.26/each

Specifications

Dimensions

  • Outside Diameter
    80 mm
  • Overall Width
    8 mm

Details

  • Compatible Bearing
    2208 EKTN9, 2208 ETN9, 22208 E, 22208 EK, C 2208 KTN9, C 2208 TN9
  • Compatible Housed Unit
    SNL 208-307, SNL 508-607
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316570920284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)