Motion
FRB 9/150

SKF
FRB 9/150

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02297146
MFR #FRB 9/150
Price$85.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 9/150

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02297146
MFR #FRB 9/150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.40/each

Specifications

Dimensions

  • Outside Diameter
    150 mm
  • Overall Width
    9 mm

Details

  • Compatible Bearing
    1217 K
  • Compatible Housed Unit
    FNL 517 A
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316570979428

Overview

Mfr description
FRB 9.150 STAB RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought