Motion
NJ 2211 ECP/C3

SKF
NJ 2211 ECP/C3

Cylindrical roller bearings, single row - Straight, 55 mm ID, 100 mm OD, 25 mm Width, C3 Internal Clearance
MI ITEM #02297270
MFR #NJ 2211 ECP/C3
Price$289.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 2211 ECP/C3

Cylindrical roller bearings, single row - Straight, 55 mm ID, 100 mm OD, 25 mm Width, C3 Internal Clearance
MI ITEM #02297270
MFR #NJ 2211 ECP/C3

Mfr description
NJ 2211 ECP/C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.76/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    1.83 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316577723604
  • Material Element
    Bearing steel
  • Max Rpm
    8000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Seal Type
    Open
  • Series
    22
  • UPC_NO
    7316577723604

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)