Motion
NU 210 ECKP/C3

SKF
NU 210 ECKP/C3

Cylindrical roller bearings, single row - Tapered 1:12, 50 mm ID, 90 mm OD, 20 mm Width, C3 Internal Clearance
MI ITEM #02297292
MFR #NU 210 ECKP/C3
Price$418.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 210 ECKP/C3

Cylindrical roller bearings, single row - Tapered 1:12, 50 mm ID, 90 mm OD, 20 mm Width, C3 Internal Clearance
MI ITEM #02297292
MFR #NU 210 ECKP/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$418.52/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    1.07 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577314703
  • Material Element
    Bearing steel
  • Max Rpm
    9000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Seal Type
    Open
  • Series
    2
  • UPC_NO
    7316577314703

Overview

Mfr description
NU 210 ECKP C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought